Overview
Mfr description
5211447572 T29 4-1/2 X 7/8 EXT 80
- Premium Performance Flap Disc
- Performs very well on carbon steel, alloys, Aluminum and extremely well on stainless steel
- Ceramic Abrasive Cuts aggressively with minimal pressure
- Cuts most consistently through the life of the disc.
- Dissipates heat most effectively.
- Reinforced Backing
- Provides rigidity, safety and durability
Specifications
- Abrasive TypeCoated
- Flap Disc TypeType 29
- Disc Diameter
- Abrasive MaterialCeramic
- Grit Number80
- Center Hole Diameter
- Max Rpm13280 rpm
- Manufacturer Upc Number622424790444
- Arbor Size7/8 in
- Arbor TypeNon-Threaded
- Description Keyword7/8 in Non-Threaded Arbor
- Manufacturer Package Quantity10
- Weight1.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data