Motion
3750 PACKING TAPE (6 ROLLS PER PACK)

3M
3750 PACKING TAPE (6 ROLLS PER PACK)

Scotch® Commercial Grade Shipping Packaging Tape 3750-6, 1.88 in x 54.6 yd (48 mm x 50 m) 6 pk
Mi Item #07170249
MFR #3750 PACKING TAPE (6 ROLLS PER PACK)
Price$48.12/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3750 PACKING TAPE (6 ROLLS PER PACK)

Scotch® Commercial Grade Shipping Packaging Tape 3750-6, 1.88 in x 54.6 yd (48 mm x 50 m) 6 pk
Mi Item #07170249
MFR #3750 PACKING TAPE (6 ROLLS PER PACK)

Mfr description
3750 PACKING TAPE (6 ROLLS PER PACK)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Commercial grade shipping tape with excellent holding power for heavy duty packaging and shipping
  • Strong, durable, solvent-free hot melt adhesive seals and protects
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.12/pk

Specifications

Dimensions

  • Length
    50 m

Details

  • Color
    Transparent
  • Manufacturer Stock Number
    70005073047
  • Manufacturer Upc Number
    00051141917641
  • Material
    Hot Melt (Adhesive)
  • Shape
    Continuous Strip
  • UPC_NO
    00051141917641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)