Motion
AF40-06C-A
Modular Style Air Filter - AF, 0.7500 in Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain, Polycarbonate Bowl, Guard, Manual Drain
Mi Item #07170337
MFR #AF40-06C-A
Price$76.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - AF, 0.7500 in Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain, Polycarbonate Bowl, Guard, Manual Drain
Mi Item #07170337
MFR #AF40-06C-A

Mfr description
AF40-06C-A FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.80/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.7500 in
  • Weight
    0.41 kg

Details

  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    Guard, Manual Drain, Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    BSPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)