Motion
WS22206-E1-XL-2RSR

FAG (SCHAEFFLER)
WS22206-E1-XL-2RSR

Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Straight Bore, Sealed
Mi Item #07170419
MFR #WS22206-E1-XL-2RSR
Price$256.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
WS22206-E1-XL-2RSR

Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Straight Bore, Sealed
Mi Item #07170419
MFR #WS22206-E1-XL-2RSR

Mfr description
WS22206-E1-XL-2RSR SEALED SPHERICAL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.31/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)