Motion
0003050300
End Brush - Stainless Steel Bristle, Knotted Type, 1.0000 in Brush Dia, 25000 rpm Max
MI ITEM #07170532
MFR #0003050300
Price$36.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Knotted Type, 1.0000 in Brush Dia, 25000 rpm Max
MI ITEM #07170532
MFR #0003050300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.77/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Bristle Length
    2.8125 in
  • Brush Diameter
    1.0000 in
  • Brush Length
    2.8125 in
  • Diameter
    1.0000 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    1.0000 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    2-13/16 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1.0000 in | 25.40 mm

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Shank
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted
  • Brush Shape
    Knot Wire End
  • Brush Type
    Knot Wire End
  • Connector Type
    1/4 in Shank
  • Fill Material
    Steel Wire
  • Manufacturer Stock Number
    0003050300
  • Material
    Steel Wire
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    End Brushes
  • Specification
    Knot Wire End Brush 1 in x 0.014 in
  • Type
    End Brush
  • UPC_NO
    622424305037
  • Wire Type
    Stainless Steel

Overview

Mfr description
30503 HIGH SPEED END BRUSH
  • In many applications, higher speeds (up to 25,000 rpm) are required for effective brushing action, and these are perfect for the job
  • Made from the finest wire (offered in both high carbon and stainless steel), these rugged brushing tools are designed to offer efficient usage for a wide variety of tough cleaning and maintenance applications
  • Applications: Spot cleaning or facing, removal or slag, rust or scale, cleaning pipe ID, deburring or flash removal, cleaning of dies, molds and tooling, pipeline cleaning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought