Motion
0003050500
End Brush - Stainless Steel Bristle, Knotted Type, 1.0000 in Brush Dia, 25000 rpm Max
Mi Item #07170548
MFR #0003050500
Price$39.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Knotted Type, 1.0000 in Brush Dia, 25000 rpm Max
Mi Item #07170548
MFR #0003050500

Mfr description
30505 HIGH SPEED END BRUSH
  • In many applications, higher speeds (up to 25,000 rpm) are required for effective brushing action, and these are perfect for the job
  • Made from the finest wire (offered in both high carbon and stainless steel), these rugged brushing tools are designed to offer efficient usage for a wide variety of tough cleaning and maintenance applications
  • Applications: Spot cleaning or facing, removal or slag, rust or scale, cleaning pipe ID, deburring or flash removal, cleaning of dies, molds and tooling, pipeline cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.85/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Bristle Length
    2.8125 in
  • Brush Diameter
    1.0000 in
  • Brush Length
    2.8125 in
  • Diameter
    1.0000 in
  • Filament Wire Diameter
    0.0100 in
  • Filament Wire Diameter Range
    0.0100 in
  • Fill Diameter
    1.0000 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    2-13/16 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1.0000 in | 25.40 mm

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Shank
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted
  • Brush Shape
    Knot Wire End
  • Brush Type
    Knot Wire End
  • Connector Type
    1/4 in Shank
  • Fill Material
    Stainless Steel Wire
  • Manufacturer Stock Number
    0003050500
  • Material
    Stainless Steel Wire
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    End Brushes
  • Specification
    0.01 in, 1 in, 1/4 in Shank, Knot Wire End Brush, Stainless Steel
  • Type
    End Brush
  • UPC_NO
    622424305051
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)