Motion
P4B338-USAF-190MTT  USAF

DODGE
P4B338-USAF-190MTT USAF

Pillow Block Roller Bearing Unit - 190 mm Bore, Direct Mount Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #07170576
MFR #P4B338-USAF-190MTT USAF
Price$17,960.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B338-USAF-190MTT USAF

Pillow Block Roller Bearing Unit - 190 mm Bore, Direct Mount Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #07170576
MFR #P4B338-USAF-190MTT USAF

Mfr description
P4B-338-USAF-190MTT 4-BOLT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,960.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    9.5000 in
  • Bolt Center To Center Length
    24.7500 to 27.8800 in
  • Bore Diameter  
    190 mm
  • Bore Length
    12.4400 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    415000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    039386
  • Manufacturer Upc Number
    782475808274
  • Material
    039386
  • Max Rpm
    850 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    570000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475808274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)