Motion
VQZ3121-5YZ1-02-X113

SMC CORP OF AMERICA
VQZ3121-5YZ1-02-X113

Solenoid-operated Air Control Valve - 5-Way, DIN Connector, Body Ported, 1/4 in
Mi Item #07170695
MFR #VQZ3121-5YZ1-02-X113
Price$126.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3121-5YZ1-02-X113

Solenoid-operated Air Control Valve - 5-Way, DIN Connector, Body Ported, 1/4 in
Mi Item #07170695
MFR #VQZ3121-5YZ1-02-X113

Mfr description
VQZ3121-5YZ1-02-X113
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.94/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 PT
  • Subplate Port Size
    1/4 PT

Details

  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ3000
  • Manifold Port(s)
    1/4 PT
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Operating Temperature Range
    -10 to 50 °C
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Series
    VQZ3000
  • Solenoid Electrical Entry
    DIN Connector
  • Valve Series
    VQZ3000
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)