Motion
ASS500-N06B
ASS, Safety Speed Control Valve
MI ITEM #07170709
MFR #ASS500-N06B
Price$89.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASS, Safety Speed Control Valve
MI ITEM #07170709
MFR #ASS500-N06B

Mfr description
ASS500-N06B
  • Safety speed control valve
  • Meter-in, meter-out styles available
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.10/each

Specifications

Dimensions

  • Input Port Size
    3/4 in
  • Output Port Size
    3/4 in

Details

  • Input Port Gender
    Female
  • Maximum Operating Pressure
    0.5 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    NPT
  • Pump Mounting
    Bracket Mount
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Safety Speed Control Valve
  • Valve Function
    Flow Control
  • Valve Type
    Safety speed control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)