Motion
86744 2 X NH ROLOC 220MESH 674W DIAMOND CLOTH DISC

3M
86744 2 X NH ROLOC 220MESH 674W DIAMOND CLOTH DISC

Cloth Disc - 2.0000 in Disc Dia, Diamond, 25000 rpm
Mi Item #07170783
MFR #86744 2 X NH ROLOC 220MESH 674W DIAMOND CLOTH DISC
Price$41.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86744 2 X NH ROLOC 220MESH 674W DIAMOND CLOTH DISC

Cloth Disc - 2.0000 in Disc Dia, Diamond, 25000 rpm
Mi Item #07170783
MFR #86744 2 X NH ROLOC 220MESH 674W DIAMOND CLOTH DISC

Mfr description
86744 2 X NH ROLOC 220MESH 674W
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral for hard-to-grind materials
  • Durable water-resistant cloth backing allows for the use of coolant, which generally extends abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.46/each

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Diamond
  • Backing Material
    Cloth
  • Color
    Gold
  • Manufacturer Upc Number
    00051125867443
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051125867443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)