Motion
7010514782 4 X 132 BELT 36+ 997F

3M
7010514782 4 X 132 BELT 36+ 997F

3M™ Cubitron™ II Cloth Belt 997F, 36+ ZF-weight, 4 in x 132 in, Film-lok, Single-flex
MI ITEM #07170785
MFR #7010514782 4 X 132 BELT 36+ 997F
List Price$147.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010514782 4 X 132 BELT 36+ 997F

3M™ Cubitron™ II Cloth Belt 997F, 36+ ZF-weight, 4 in x 132 in, Film-lok, Single-flex
MI ITEM #07170785
MFR #7010514782 4 X 132 BELT 36+ 997F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.58/each for your price

Overview

Mfr description
7010514782 4 X 132 BELT 36+ 997F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral delivers an aggressive cut with a polished surface
  • Durable non-woven web construction resists loading, prolonging service life of the disc
  • Ideal for aggressive blending and finishing
  • Versatile disc may be used on bench motor or straight shaft tool
  • Provides high cut-rate and low heat retention, allowing extended contact with the workpiece

Specifications

  • Manufacturer Upc Number
    00051119268133
  • UPC_NO
    00051119268133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text