Motion
7100193271  91 X 110 BELTS P180 366UZ FINISH 5 OLD UPC 05112534027

3M
7100193271 91 X 110 BELTS P180 366UZ FINISH 5 OLD UPC 05112534027

3M™ Paper Belt 366UZ, 91 in x 110 in, P180 F-weight, Film-Lok Finish 5, 2 per case
MI ITEM #07170843
MFR #7100193271 91 X 110 BELTS P180 366UZ FINISH 5 OLD UPC 05112534027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100193271 91 X 110 BELTS P180 366UZ FINISH 5 OLD UPC 05112534027

3M™ Paper Belt 366UZ, 91 in x 110 in, P180 F-weight, Film-Lok Finish 5, 2 per case
MI ITEM #07170843
MFR #7100193271 91 X 110 BELTS P180 366UZ FINISH 5 OLD UPC 05112534027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100193271 91 X 110 BELTS P180 366UZ
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051125437578
  • UPC_NO
    00051125437578

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text