Motion
LMV120-30
Mixing Valve - Polycarbonate Bowl
Mi Item #07171837
MFR #LMV120-30
Price$72.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mixing Valve - Polycarbonate Bowl
Mi Item #07171837
MFR #LMV120-30

Mfr description
LMV120-30 MIXING VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.05/each

Specifications

Dimensions

  • Weight
    0.77 lbs

Details

  • Bowl Material
    Polycarbonate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1 MPa
  • Operating Temperature Range
    -5 to 60 °C
  • Proof Pressure
    1.5 MPa
  • Series
    LMU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)