Motion
CDG1UA63TF-75Z-NW

SMC CORP OF AMERICA
CDG1UA63TF-75Z-NW

CG1-Z CDG1UA63TF-75Z-NW with 63 mm Bore Size
MI ITEM #07172083
MFR #CDG1UA63TF-75Z-NW
List Price$205.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1UA63TF-75Z-NW

CG1-Z CDG1UA63TF-75Z-NW with 63 mm Bore Size
MI ITEM #07172083
MFR #CDG1UA63TF-75Z-NW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.90/each for your price

Overview

Mfr description
CDG1UA63TF-75Z-NW CG1, AIR CYLINDER

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    63 mm
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air cushion
  • Options Included
    Magnetized, Switch Ready
  • Auto-Switch
    With (Built-in magnet)
  • Pivot Bracket
    Not assembled
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Port Thread Standard
    G
  • Mounting Type
    Front trunnion
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text