Motion
60205 42MM X 274M X 1-OP 20U WA800-125F EAR-B FILM ROLL

3M
60205 42MM X 274M X 1-OP 20U WA800-125F EAR-B FILM ROLL

Sanding Sheet - Silicon Carbide Material, 30 ft Long, 6.0000 in Wide
MI ITEM #07172334
MFR #60205 42MM X 274M X 1-OP 20U WA800-125F EAR-B FILM ROLL
Your Price$210.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60205 42MM X 274M X 1-OP 20U WA800-125F EAR-B FILM ROLL

Sanding Sheet - Silicon Carbide Material, 30 ft Long, 6.0000 in Wide
MI ITEM #07172334
MFR #60205 42MM X 274M X 1-OP 20U WA800-125F EAR-B FILM ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.87/each(List $242.51)

Overview

Mfr description
60205 42MM X 274M X 1-OP 20U WA800-125F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
  • Suitable for metal, wood, composite and advanced materials

Specifications

  • Application
    - Surface Preparation - Sanding - Finishing
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Sheet Length
    30 ft
  • Sheet Width
    6.0000 in
  • Manufacturer Upc Number
    00048011602059
  • UPC_NO
    00048011602059
  • Overall Length
    30 ft
  • Overall Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text