Motion
6141/3XL
Ironcat® Premium Top Grain Kidskin Leather Tig Glove with Kevlar® Stitching- Split Leather Gauntlet Cuff
MI ITEM #07177236
MFR #6141/3XL
List Price$17.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Premium Top Grain Kidskin Leather Tig Glove with Kevlar® Stitching- Split Leather Gauntlet Cuff
MI ITEM #07177236
MFR #6141/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.17/pr for your price

Overview

Mfr description
6141/3XL PREMIUM TOP GRAIN KIDSKIN TIG
  • Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Stitched with Kevlar® adding strength and burn resistance
  • Split leather gauntlet cuff for added forearm protection and allows for easy on and off
  • Straight thumb increases comfort in closed-fisted work
  • Unlined palm for dexterity

Specifications

  • Cuff Type
    Gauntlet
  • Color
    Natural
  • Description
    Ideal for Tig welding and automotive assembly.
  • Split Or Grain Leather
    Grain Leather
  • Weight
    23 kg
  • Length
  • Additional Details
    Ideal for Tig welding and automotive assembly.
  • Manufacturer Upc Number
    662909003386
  • UPC_NO
    662909003386
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Leather
  • Lined
    Unlined
  • Size
    3XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought