Motion
600-EA/S
Split Leather Palm - S or Size 7, Split Cowhide Leather, Superior Grade, Color Green
MI ITEM #07177238
MFR #600-EA/S
Your Price$6.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Leather Palm - S or Size 7, Split Cowhide Leather, Superior Grade, Color Green
MI ITEM #07177238
MFR #600-EA/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.50/pr(List $7.48)

Overview

Mfr description
600-EA/S SELECT FULL LEATHER BACK
  • Fleece lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Full leather back provides heavy duty protection
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Superior Grade
  • Color
    Green
  • Back Material
    Full Leather
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Rubberized Safety
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Length
    26.04 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Comfort Features
    Fleece lined palm for extra comfort
  • Additional Details
    Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Weight
    40.79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text