Motion
600-EA/M
Split Leather Palm - M or Size 8, Split Cowhide Leather, Superior Grade, Color Green
Mi Item #07177239
MFR #600-EA/M
Price$6.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Leather Palm - M or Size 8, Split Cowhide Leather, Superior Grade, Color Green
Mi Item #07177239
MFR #600-EA/M

Mfr description
600-EA/M SELECT FULL LEATHER BACK
  • Fleece lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.43/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    26.04 cm
  • Weight
    3.27 kg

Details

  • Additional Details
    Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Back Material
    Full Leather
  • Color
    Green
  • Comfort Features
    Fleece lined palm for extra comfort
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Rubberized Safety
  • Description
    Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Description Keyword
    Leather Palm Gloves
  • Leather Grade
    Superior Grade
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Material
    White Goat Grain Leather Padded
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)