Motion
86555/S
Welder and Foundry Glove - Size S or Size 7, Black
Mi Item #07177241
MFR #86555/S
Price$26.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size S or Size 7, Black
Mi Item #07177241
MFR #86555/S

Mfr description
86555/S IRON CAT HEAVY DUTY TOP GRAIN
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Hook & loop closure for easy on/off and a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.36/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    39.37 cm
  • Size
    S
  • Weight
    6.8 kg

Details

  • Additional Details
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Back Material
    Spandex
  • Color
    Black
  • Description
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Cotton
  • Manufacturer Upc Number
    662909008398
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909008398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)