Overview
Mfr description
86555/L IRON CAT HEAVY DUTY TOP GRAIN
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
- Reinforced split leather palm, thumb saddle & fingertips increase durability and provides added protection at common wear points
Specifications
- ColorBlack
- DescriptionIdeal for heavy/light construction, manufacturing, fabrication, landscaping.
- Split Or Grain LeatherGrain Leather
- Weight6.8 kg
- Length
- Additional DetailsIdeal for heavy/light construction, manufacturing, fabrication, landscaping.
- Manufacturer Upc Number662909008411
- UPC_NO662909008411
- Description KeywordHand Protect-Welding
- Back MaterialSpandex
- LinedCotton
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data