Motion
HVO1015/2XL
PVC Dipped Glove with Interlock Liner, Impact Protection and Rough Finish - 14"
MI ITEM #07177254
MFR #HVO1015/2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVC Dipped Glove with Interlock Liner, Impact Protection and Rough Finish - 14"
MI ITEM #07177254
MFR #HVO1015/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HVO1015/2XL R2 HI VIS PVC - ROUGH GRIP
  • Rough finish styles provide economical enhanced wet grip and cut resistance
  • Interlock lined for great dexterity, dries quickly and sheds little lint
  • Air-infused foam provides full back-of-hand protection
  • Hi-Vis Orange color is easy to see
  • Straight cuff adds additional length to protect the forearm from liquid run-off

Specifications

  • Length
  • Color
    Hi-Vis Orange
  • Liner Material
    Interlock
  • Manufacturer Upc Number
    662909010353
  • EN388
    4131
  • Cuff Style
    Straight
  • Features & Benefits
    • Rough finish styles provide economical enhanced wet grip and cut resistance • Interlock lined for great dexterity, dries quickly and sheds little lint • Air-infused foam provides full back-of-hand protection • Hi-Vis Orange color is easy to see • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Prop 65
    Yes
  • Size
    2XL
  • Weight
    0.907184 kg
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text