Motion
2940/2XL
Disposable Liquid-proof Glove - 2X-Large Size, Nitrile, Textured Surface, Powder-Free, 7 mil Thick, Orange Color
Mi Item #07177280
MFR #2940/2XL
Price$33.45/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liquid-proof Glove - 2X-Large Size, Nitrile, Textured Surface, Powder-Free, 7 mil Thick, Orange Color
Mi Item #07177280
MFR #2940/2XL

Mfr description
2940/2XL ORANGE NITRILE - 7 MIL ORANGE
  • Textured grip channels oil and soap away from fingers, giving a better grip
  • 100% nitrile provides resistant to many chemicals used in industrial applications
  • Increased puncture resistance outlasts conventional disposables which helps reduce waste
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.45/bx

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Thickness
    7 mil

Details

  • Additional Details
    Amazing grip performance in wet or dry working conditions. Extra strong stretch nitrile fits more snugly than traditional disposable gloves and offers maximum comfort and dexterity.
  • Application
    General Purpose, Industrial
  • Branding
    Ambi-dex
  • Color
    Orange
  • Description
    Amazing grip performance in wet or dry working conditions. Extra strong stretch nitrile fits more snugly than traditional disposable gloves and offers maximum comfort and dexterity.Ideal for handling oily/wet parts in industrial, sanitation and automotive applications.
  • Description Keyword
    Disposable Gloves
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Diamond
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Upc Number
    662909025487
  • Material
    Nitrile
  • Package Quantity
    90 Per Box
  • Powder Style
    Powder-Free
  • Product Types
    Disposable Glove
  • Standards Met
    21 CFR 177.2600
  • Surface Finish
    Textured
  • UPC_NO
    662909025487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)