Overview
Mfr description
86355/3XL WINTER LINED: IRON CAT
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Hook & loop closure for easy on/off and a secure fit
- 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
- Launderable for extended life and to reduce replacement costs
- Reinforced split leather palm & thumb increase durability and provides added protection at common wear points
Specifications
- ColorBlack
- DescriptionUsed in cold weather applications including farming, construction, machine operation and fabrication
- Split Or Grain LeatherGrain Leather
- Weight6.8 kg
- Length
- Additional DetailsUsed in cold weather applications including farming, construction, machine operation and fabrication
- Manufacturer Upc Number662909029362
- UPC_NO662909029362
- Description KeywordHand Protect-Welding
- Back MaterialSpandex
- Lined3M Thinsulate
- Size3XL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data