Motion
1555/M
Pigskin Leather Palm Glove with Fabric Back and Thermal Lining - Knit Wrist
MI ITEM #07177284
MFR #1555/M
Your Price$15.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigskin Leather Palm Glove with Fabric Back and Thermal Lining - Knit Wrist
MI ITEM #07177284
MFR #1555/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.61/pr(List $17.78)

Overview

Mfr description
1555/M 100G THINSULATE LINED GRAIN
  • Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Natural thermal lining provides superior insulation without the bulk of fleece
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Knit wrist helps prevent dirt and debris from entering the glove

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Top Grain Pigskin Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Thermal
  • Color
    Blue
  • Back Material
    Canvas
  • Construction Description
    Cut and Sewn
  • Thumb Style
    Wing
  • Length
    38.1 cm
  • Description Keyword
    Protection From Cold
  • Liner Material
    Canvas
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Comfort Features
    Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Weight
    5.9 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text