Motion
HVY5555/M
Insulated Leather Palm Glove - M or Size 8, Top Grain Pigskin Leather, Regular Grade, Thermal, Color Hi-Vis Yellow
MI ITEM #07177286
MFR #HVY5555/M
Price$21.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Leather Palm Glove - M or Size 8, Top Grain Pigskin Leather, Regular Grade, Thermal, Color Hi-Vis Yellow
MI ITEM #07177286
MFR #HVY5555/M

Mfr description
HVY5555/M 120G POSITHERM LINED HIGH
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Natural thermal lining provides excellent insulation without the bulk of fleece.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.99/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    40.64 cm

Details

  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Fabric
  • Closure Type
    Elastic Wrist
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Rubberized Safety
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced Fingertips
  • Protection Type
    Cold Weather and Insulated
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)