Motion
5555/2XL
Pigskin Leather Palm Glove with Fabric Back and Thermal Lining - Rubberized Safety Cuff
MI ITEM #07177304
MFR #5555/2XL
List Price$17.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigskin Leather Palm Glove with Fabric Back and Thermal Lining - Rubberized Safety Cuff
MI ITEM #07177304
MFR #5555/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.12/pr for your price

Overview

Mfr description
5555/2XL 100G THINSULATE LINED GRAIN
  • Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Natural thermal lining provides superior insulation without the bulk of fleece
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Safety cuff helps protect wrist and allows for fast removal

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Top Grain Pigskin Leather
  • Leather Grade
    Regular Grade
  • Lining Material
    Thermal
  • Color
    Blue
  • Back Material
    Canvas
  • Closure Type
    Slip-On
  • Construction Description
    Cut and Sewn
  • Thumb Style
    Wing
  • Length
    46.355 cm
  • Description Keyword
    Protection From Cold
  • Liner Material
    Canvas
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Comfort Features
    Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Weight
    4.4905608 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text