Motion
C3850/XL
SMS - Basic Coverall
MI ITEM #07177307
MFR #C3850/XL
Price$107.13/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMS - Basic Coverall
MI ITEM #07177307
MFR #C3850/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.13/ca

Specifications

Dimensions

  • Height
    34.544 cm
  • Length
    40.64 cm
  • Size
    XL
  • Width
    33.528 cm

Details

  • Additional Details
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Ankle Closure
    Open
  • Closure Type
    Zipper
  • Color
    White
  • Description
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Fabric Type
    SMS
  • Features
    ANSI Sized for a wide range of motion
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909038579
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909038579

Overview

Mfr description
C3850/XL PROTECTIVE CLOTHING
  • ANSI Sized for a wide range of motion
  • Full length zipper front and exceptional strength for easy donning
  • Serged seams
  • Latex free
  • One time use product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought