Motion
C3850/4XL
SMS - Basic Coverall
MI ITEM #07177310
MFR #C3850/4XL
Your Price$115.87/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMS - Basic Coverall
MI ITEM #07177310
MFR #C3850/4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.87/ca(List $133.25)

Overview

Mfr description
C3850/4XL PROTECTIVE CLOTHING
  • ANSI Sized for a wide range of motion
  • Full length zipper front and exceptional strength for easy donning
  • Serged seams
  • Latex free
  • One time use product

Specifications

  • Size
    4XL
  • Color
    White
  • Ankle Closure
    Open
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Additional Details
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Description
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909038609
  • Fabric Type
    SMS
  • UPC_NO
    662909038609
  • Features
    ANSI Sized for a wide range of motion
  • Height
    38.608 cm
  • Length
    40.64 cm
  • Seam
    Serged
  • Width
    33.528 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text