Motion
C3852/M
SMS - Coverall with Elastic Wrist & Ankle
MI ITEM #07177312
MFR #C3852/M
List Price$124.58/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMS - Coverall with Elastic Wrist & Ankle
MI ITEM #07177312
MFR #C3852/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.58/ca for your price

Overview

Mfr description
C3852/M PROTECTIVE CLOTHING
  • Elastic Wrist and Ankles keeps dirt and debris out
  • ANSI Sized for a wide range of motion
  • Serged seams
  • Latex Free
  • One time use product

Specifications

  • Color
    White
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Additional Details
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Description
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909038630
  • Fabric Type
    SMS
  • UPC_NO
    662909038630
  • Features
    Elastic Wrist and Ankles keeps dirt and debris out
  • Height
    30.48 cm
  • Length
    40.64 cm
  • Seam
    Serged
  • Width
    33.528 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text