Motion
C3852/L
SMS - Coverall with Elastic Wrist & Ankle
Mi Item #07177313
MFR #C3852/L
Price$124.58/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMS - Coverall with Elastic Wrist & Ankle
Mi Item #07177313
MFR #C3852/L

Mfr description
C3852/L PROTECTIVE CLOTHING
  • Elastic Wrist and Ankles keeps dirt and debris out
  • ANSI Sized for a wide range of motion
  • Serged seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.58/ca

Specifications

Dimensions

  • Height
    30.48 cm
  • Length
    40.64 cm
  • Width
    33.528 cm

Details

  • Additional Details
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Color
    White
  • Description
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Fabric Type
    SMS
  • Features
    Elastic Wrist and Ankles keeps dirt and debris out
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909038647
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909038647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)