Motion
C3856/M
SMS Coverall with Hood Elastic Wrist & Ankle
MI ITEM #07177319
MFR #C3856/M
List Price$132.44/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMS Coverall with Hood Elastic Wrist & Ankle
MI ITEM #07177319
MFR #C3856/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.44/ca for your price

Overview

Mfr description
C3856/M PROTECTIVE CLOTHING
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Complete protection from head to toe
  • Serged seams
  • Latex Free
  • One time use product

Specifications

  • Color
    White
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Additional Details
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Description
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909038715
  • Fabric Type
    SMS
  • UPC_NO
    662909038715
  • Features
    When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Height
    30.48 cm
  • Hood Type
    Attached Hood
  • Length
    40.64 cm
  • Seam
    Serged
  • Width
    33.528 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought