Motion
C3856/XL
SMS Coverall with Hood Elastic Wrist & Ankle
Mi Item #07177321
MFR #C3856/XL
Price$132.44/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMS Coverall with Hood Elastic Wrist & Ankle
Mi Item #07177321
MFR #C3856/XL

Mfr description
C3856/XL PROTECTIVE CLOTHING
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.44/ca

Specifications

Dimensions

  • Height
    34.544 cm
  • Length
    40.64 cm
  • Size
    XL
  • Width
    33.528 cm

Details

  • Additional Details
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Color
    White
  • Description
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Fabric Type
    SMS
  • Features
    When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Garment Type
    Coveralls
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    662909038739
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909038739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)