Motion
C3859/L
SMS Coverall with Hood & Boot
Mi Item #07177327
MFR #C3859/L
Price$150.34/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMS Coverall with Hood & Boot
Mi Item #07177327
MFR #C3859/L

Mfr description
C3859/L PROTECTIVE CLOTHING
  • Complete protection from head to toe
  • Full length zipper front and exceptional strength for easy donning
  • Attached hood with elastic around the face
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.34/ca

Specifications

Dimensions

  • Height
    34.544 cm
  • Length
    40.64 cm
  • Width
    33.528 cm

Details

  • Additional Details
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Color
    White
  • Description
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Fabric Type
    SMS
  • Features
    Complete protection from head to toe
  • Garment Type
    Coveralls
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    662909038807
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909038807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)