Motion
C3859/2XL
SMS Coverall with Hood & Boot
MI ITEM #07177329
MFR #C3859/2XL
List Price$156.32/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMS Coverall with Hood & Boot
MI ITEM #07177329
MFR #C3859/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.32/ca for your price

Overview

Mfr description
C3859/2XL PROTECTIVE CLOTHING
  • Complete protection from head to toe
  • Full length zipper front and exceptional strength for easy donning
  • Attached hood with elastic around the face
  • Attached boot with elastic around ankles for a good fit
  • ANSI Sized for a wide range of motion
  • Elastic wrists
  • Serged seams
  • Latex Free
  • One time use product

Specifications

  • Color
    White
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Additional Details
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Description
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909038821
  • Fabric Type
    SMS
  • UPC_NO
    662909038821
  • Features
    Complete protection from head to toe
  • Height
    38.608 cm
  • Hood Type
    Attached Hood
  • Length
    40.64 cm
  • Seam
    Serged
  • Width
    33.528 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text