Motion
700SLCE/S
Seamless Knit Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Regular Grade
MI ITEM #07177333
MFR #700SLCE/S
List Price$3.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Regular Grade
MI ITEM #07177333
MFR #700SLCE/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.06/pr for your price

Overview

Mfr description
700SLCE/S 10 GAUGE GREY KNIT W/CRINKLED
  • Seamless polyester knit shell is comfortable and flexible
  • Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
  • Breathable glove shell
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Ergonomic shaped curved finger pattern

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Polyester
  • Cuff Type
    Knit Wrist
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
  • Color
    Gray
  • Grip Pattern
    Crinkle
  • Coating Material
    Latex
  • Length
  • Liner Material
    Polyester
  • Knit Gauge
    10
  • Manufacturer Upc Number
    662909059239
  • Description
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • EN388
    2131
  • Spec Sheet
  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    662909059239
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought