Overview
Mfr description
713SUGB/XS ECONOMY GRAY PU, PALM COAT
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
Specifications
- Glove SizeXS or Size 6
- SizeXS
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialNylon
- Cuff TypeKnit Wrist
- Application• Thin Coating, Good Grip for High Dexterity Handling • Small Parts Handling • Maintenance and Repair Operations • Quality Control and Inspection
- ColorBlack
- Grip PatternFlat
- Coating MaterialPolyurethane
- Liner MaterialNylon
- Knit Gauge13
- Manufacturer Upc Number662909073983
- DescriptionSeamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
- EN3884131
- Spec Sheet
- Additional DetailsUsed in electronic and computer assembly, quality control, inspection and general assembly.
- Description KeywordSeamlessGlove Coated
- UPC_NO662909073983
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data