Motion
997KB/L
Impact Resistant Gloves - L or Size 9, Top Grain Cowhide Leather, No Grade Listed, Color Natural
Mi Item #07177382
MFR #997KB/L
Price$29.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Resistant Gloves - L or Size 9, Top Grain Cowhide Leather, No Grade Listed, Color Natural
Mi Item #07177382
MFR #997KB/L

Mfr description
997KB/L COW LEATHER DRIVER WITH SPILT
  • Top Grain Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.99/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    25.4 cm
  • Weight
    6.1688512 kg

Details

  • Additional Details
    Used in construction, oil and gas, machine operation, utility work, farming, roping and many other general applications.
  • Back Material
    Split Cowhide
  • Closure Type
    Elastic
  • Color
    Natural
  • Comfort Features
    Top Grain leather palm is smooth, provides durability and dexterity
  • Construction Description
    Cut and Sewn
  • Description
    Used in construction, oil and gas, machine operation, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • EN388
    2132
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)