Motion
997KB/XL
Impact Resistant Gloves - XL or Size 10, Top Grain Cowhide Leather, No Grade Listed, Color Natural
MI ITEM #07177383
MFR #997KB/XL
Your Price$30.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Resistant Gloves - XL or Size 10, Top Grain Cowhide Leather, No Grade Listed, Color Natural
MI ITEM #07177383
MFR #997KB/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.30/pr(List $34.85)

Overview

Mfr description
997KB/XL COW LEATHER DRIVER WITH SPILT
  • Top Grain Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
  • Split Cowhide leather back makes this glove more economical then full top grain construction
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Hi-Vis Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    No Grade Listed
  • Color
    Natural
  • Back Material
    Split Cowhide
  • Closure Type
    Elastic
  • Construction Description
    Cut and Sewn
  • Thumb Style
    Keystone
  • Stitching Material
    Kevlar
  • EN388
    2132
  • Description Keyword
    Leather Drivers
  • Description
    Used in construction, oil and gas, machine operation, utility work, farming, roping and many other general applications.
  • Comfort Features
    Top Grain leather palm is smooth, provides durability and dexterity
  • Additional Details
    Used in construction, oil and gas, machine operation, utility work, farming, roping and many other general applications.
  • Weight
    38.71 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text