Motion
997KB/2XL
Impact Resistant Glove - XXL or Size 11, Top Grain Cowhide Leather, No Grade Listed, Unlined, Color Natural
Mi Item #07177384
MFR #997KB/2XL
Price$34.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Resistant Glove - XXL or Size 11, Top Grain Cowhide Leather, No Grade Listed, Unlined, Color Natural
Mi Item #07177384
MFR #997KB/2XL

Mfr description
997KB/2XL COW LEATHER DRIVER WITH SPILT
  • Top Grain Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.49/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    64.77 cm
  • Weight
    7.6203456 kg

Details

  • Additional Details
    Used in construction, oil and gas, machine operation, utility work, farming, roping and many other general applications.
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General Applications, Construction Applications, Roofing, Farming, Utility Work, Roping
  • Back Material
    Split Cowhide
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Natural
  • Comfort Features
    Top Grain leather palm is smooth, provides durability and dexterity
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Description
    Used in construction, oil and gas, machine operation, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • EN388
    2132
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Stitched
  • Protection Type
    Impact Protection and Puncture Resistant
  • Series
    997KB
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)