Motion
KS992K/XL
AR Top Grain Cowhide Leather Drivers Glove with Para-Aramid Lining - Keystone Thumb
MI ITEM #07177389
MFR #KS992K/XL
Price$25.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR Top Grain Cowhide Leather Drivers Glove with Para-Aramid Lining - Keystone Thumb
MI ITEM #07177389
MFR #KS992K/XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.89/pr

Specifications

Dimensions

  • Glove Size
    XL
  • Length  
    40.64 cm
  • Size
    XL
  • Weight
    9.525432 kg

Details

  • Additional Details
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash
  • Description Keyword
    Hi Performance Glove
  • Lined
    Aramid
  • Manufacturer Upc Number
    662909077738
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909077738

Overview

Mfr description
KS992K/XL PREMIUM COW LEATHER DRIVER
  • ARC Rating: ATPV 43 cal/cm2
  • PPE 4 (HRC 4)
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
  • Stitched with Kevlar®, adding strength and burn resistance
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought