Motion
KS992K/3XL
Arc Rated Glove - Size XXXL or Size 12, Slip-on Cuff Type, Natural
Mi Item #07177391
MFR #KS992K/3XL
Price$29.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Rated Glove - Size XXXL or Size 12, Slip-on Cuff Type, Natural
Mi Item #07177391
MFR #KS992K/3XL

Mfr description
KS992K/3XL PREMIUM COW LEATHER DRIVER
  • ARC Rating: ATPV 43 cal/cm2
  • PPE 4 (HRC 4)
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.47/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length  
    41.91 cm
  • Size
    3XL
  • Weight
    9.525432 kg

Details

  • Additional Details
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash
  • Description Keyword
    Hi Performance Glove
  • Lined
    Aramid
  • Lining Material
    Para-Aramid
  • Manufacturer Upc Number
    662909077752
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909077752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)