Motion
KS993KOA/2XL
Arc Rated Glove - XXL or Size 11 Size, Slip-on Cuff
Mi Item #07177396
MFR #KS993KOA/2XL
Price$35.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Rated Glove - XXL or Size 11 Size, Slip-on Cuff
Mi Item #07177396
MFR #KS993KOA/2XL

Mfr description
KS993KOA/2XL OIL ARMOR PREMIUM GOAT
  • ARC Rating: ATPV 43 cal/cm2
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.43/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    41.91 cm
  • Size
    2XL

Details

  • Additional Details
    The Boss® Xtreme cut-resistant goatskin driver is ideal for tough jobs in wet and greasy situations in industrial applications. Featuring our unique Oil Armor™ and Aqua Armor® finishes adds protection from water & oils. These are permanent treatments that won't wash off and last the life of the glove. Paired with a para-aramid liner that protects against cut hazards and a PPE 4 ARC flash rating (43 cal/cm2) this glove provides the ultimate solution for high risk applications.
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Leather
  • Color
    Brown
  • Cuff Style
    Slip-on
  • Cuff Type
    Slip-on
  • Description
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash
  • Description Keyword
    Hi Performance Glove
  • Liner Material
    Aramid
  • Manufacturer Upc Number
    662909077820
  • Spec Sheet
  • Split Or Grain Leather
    Grain Leather
  • Thumb Type
    Keystone
  • UPC_NO
    662909077820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)