Motion
997KBC/M
Impact Resistant Glove - M or Size 8, Top Grain Cowhide Leather, No Grade Listed, Cotton, Color Natural
Mi Item #07177399
MFR #997KBC/M
Price$35.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Resistant Glove - M or Size 8, Top Grain Cowhide Leather, No Grade Listed, Cotton, Color Natural
Mi Item #07177399
MFR #997KBC/M

Mfr description
997KBC/M COW LEATHER DRIVER WITH SPILT
  • Top Grain/Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Cotton lining provides insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.96/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    24.13 cm

Details

  • Additional Details
    Used in applications such as, oil and gas construction, machine operation, masonry, iron and steel work and other applications.
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General Applications, Construction Applications, Roofing, Farming, Utility Work, Roping
  • Back Material
    Split Cowhide
  • Closure Type
    Slip-On
  • Color
    Natural
  • Comfort Features
    Top Grain leather palm is smooth, provides durability and dexterity
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Description
    Used in applications such as, oil and gas construction, machine operation,masonry,iron and steel work
  • Description Keyword
    Leather Drivers
  • EN388
    2132
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Cotton
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Impact Protection and Puncture Resistant
  • Series
    997KBC
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)