Motion
997KBC/3XL
Top Grain Leather Drivers Glove with Split Cowhide Back, Keystone Thumb and Hi-Vis Impact TPR - Cotton Liner
MI ITEM #07177403
MFR #997KBC/3XL
List Price$36.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Leather Drivers Glove with Split Cowhide Back, Keystone Thumb and Hi-Vis Impact TPR - Cotton Liner
MI ITEM #07177403
MFR #997KBC/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.31/pr for your price

Overview

Mfr description
997KBC/3XL COW LEATHER DRIVER WITH
  • Top Grain/Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Cotton lining provides insulation
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Stitched with Kevlar® adding strength and burn resistance
  • Hi-Vis Thermo Plastic Rubber (TPR) molded finger and back of hand guards for maximum protection

Specifications

  • Glove Size
    XXXL or Size 12
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    No Grade Listed
  • Color
    Natural
  • Construction Description
    Cut and Sewn
  • Thumb Style
    Keystone
  • Stitching Material
    Kevlar
  • EN388
    2132
  • Length
    64.77 cm
  • Description Keyword
    Leather Drivers
  • Description
    Used in applications such as, oil and gas construction, machine operation,masonry,iron and steel work
  • Comfort Features
    Top Grain leather palm is smooth, provides durability and dexterity
  • Additional Details
    Used in applications such as, oil and gas construction, machine operation, masonry, iron and steel work and other applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text