Motion
96652/L
Insulated Leather Palm Glove - L or Size 9, Synthetic Leather, No Grade Listed, Fleece, Color Hi-Vis Yellow
Mi Item #07177420
MFR #96652/L
Price$61.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Leather Palm Glove - L or Size 9, Synthetic Leather, No Grade Listed, Fleece, Color Hi-Vis Yellow
Mi Item #07177420
MFR #96652/L

Mfr description
96652/L PREMIUM EXTREME COLD WEATHER
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Lining is waterproof, windproof and breathable all at the same time and will keep hands dry and comfortable
  • Neoprene padded knuckles for added protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.54/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    51.56 cm
  • Weight
    4.9 kg

Details

  • Additional Details
    Ideal for cold weather work, heavy/light construction, auto repair, commercial fishing, demolition, manufacturing, mining, fabrication, landscaping.
  • Applications
    Warehousing and Package Handling, Construction Applications, Transportation, Railyard, Mining, Cold Storage
  • Back Material
    Spandex
  • Closure Type
    Hook, Loop
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Hook, Loop
  • Description
    Ideal for cold weather work, heavy/light construction, auto repair, commercial fishing, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Synthetic Leather
  • Protection Type
    Cold Weather and Insulated
  • Series
    96652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)