Motion
96551/2XL
Leather Palm Glove - XXL or Size 11, Synthetic Leather, Hi-Vis Yellow
MI ITEM #07177423
MFR #96551/2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XXL or Size 11, Synthetic Leather, Hi-Vis Yellow
MI ITEM #07177423
MFR #96551/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
96551/2XL HI-VIS PRO SERIES, SYNTHETIC
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • White thermal lining provides superior insulation without the bulk of fleece
  • Waterproof, windproof and breathable all at the same time and will keep hands dry and comfortable
  • Spandex fabric back for comfort and breathability
  • Hi-Vis coloring and reflective back makes this product very easy to see

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Hi-Vis Yellow
  • Construction Description
    Cut and Sewn Waterproof
  • Length
    29.01 cm
  • Description Keyword
    Protection From Cold
  • Description
    Ideal for cold weather work, petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Weight
    6.15 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text