Motion
WW4033J/2XL
ANSI Type R Class 3 Waterproof Jacket
MI ITEM #07177428
MFR #WW4033J/2XL
Your Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Waterproof Jacket
MI ITEM #07177428
MFR #WW4033J/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.28/each(List $57.42)

Overview

Mfr description
WW4033J/2XL FLUORESCENT LIME GREEN/W
  • Lightweight polyester with waterproof PU coating
  • 2" silver reflective stripes
  • 5 snap front closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Corduroy collar for comfort
  • Removable hood with snaps and chin strap for a secure fit

Specifications

  • Garment Type
    2XL
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Color
    Hi-Vis Yellow
  • Size
    2XL
  • Number Of Pockets
    2
  • Length
    33.02 cm
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • ANSI Class
    R3
  • Manufacturer Upc Number
    662909404121
  • UPC_NO
    662909404121
  • Weight
    10 kg
  • Width
    27.94 cm
  • Height
    27.94 cm
  • Construction Description
    Water Resistant Corduroy Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text