Motion
WW4033P/XL
ANSI Class E Waterproof Bib
Mi Item #07177435
MFR #WW4033P/XL
Price$32.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class E Waterproof Bib
Mi Item #07177435
MFR #WW4033P/XL

Mfr description
WW4033P/XL FLUORESCENT LIME GREEN/W
  • Lightweight polyester with waterproof PU coating
  • 2" silver reflective stripes
  • Adjustable elastic suspenders with quick release buckles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.34/each

Specifications

Dimensions

  • Height
    27.94 cm
  • Length
    33.02 cm
  • Size
    XL
  • Weight
    3.2658624 kg
  • Width
    27.94 cm

Details

  • ANSI Class
    E
  • Color
    Hi-Vis Yellow
  • Construction Description
    Water Resistant
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    XL
  • High Visibility
    Yes
  • Manufacturer Upc Number
    662909404206
  • UPC_NO
    662909404206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)