Motion
WW4033P/5XL
Hi-visibility Raingear - 5 XL, Hi-Vis Yellow, Polyester, Snap Closure
Mi Item #07177439
MFR #WW4033P/5XL
Price$48.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Raingear - 5 XL, Hi-Vis Yellow, Polyester, Snap Closure
Mi Item #07177439
MFR #WW4033P/5XL

Mfr description
WW4033P/5XL FLUORESCENT LIME GREEN/W
  • Lightweight polyester with waterproof PU coating
  • 2" silver reflective stripes
  • Adjustable elastic suspenders with quick release buckles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.51/each

Specifications

Dimensions

  • Height
    27.94 cm
  • Length
    31.75 cm
  • Size
    5
  • Weight
    5 kg
  • Width
    28.575 cm

Details

  • ANSI Class
    E
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Class E
  • Color
    Hi-Vis Yellow
  • Construction Description
    Water Resistant
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Flame Resistant
    No
  • Front Closure
    Snap
  • Garment Type
    Coat
  • Garment Use
    Agriculture, Municipal, Plant Maintenance, Railyard, Road Work, Shipyards
  • Group & Class
    Class E
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    662909404244
  • Material
    Polyester
  • Pattern
    Reflective Stripe
  • Product Line
    Viz
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Viz
  • UPC_NO
    662909404244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)