Motion
9414/XL
Ironcat® Premium Grade Top Grain Drivers Glove with Shoulder Split Cowhide Leather Back - Keystone Thumb
Mi Item #07177442
MFR #9414/XL
Price$13.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Premium Grade Top Grain Drivers Glove with Shoulder Split Cowhide Leather Back - Keystone Thumb
Mi Item #07177442
MFR #9414/XL

Mfr description
9414/XL GRAIN PALM/SPLIT BACK DRIVERS
  • Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.00/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    37.99 cm
  • Size
    XL
  • Weight
    14.6 kg

Details

  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Back Material
    Split Cowhide Leather
  • Color
    Brown
  • Cuff Type
    Slip-on
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Unlined
  • Manufacturer Upc Number
    662909404602
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909404602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)